Shop All Power Cables
Molex
2 Circuit 5M Nanofit Overmolded Cable
Mfr # 2451300250
Zoro # G005981660
product price: $8.75
/ea
Sold in multiples of 10 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 5.0m
- Voltage 250V AC/DC
- Connection Type Female to Female
- Jacket Material Nylon
- Wire Size 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451300250
- Zoro # G005981660
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 5.0m |
Wire Size | 20 AWG |
Details
Voltage | 250V AC/DC |
Connection Type | Female to Female |
Jacket Material | Nylon |
Number of Conductors | 2 |
Color | Black |
Max. Amps | 6.5 A |
Material | Copper |
Standards | UL 2464 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL5)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L (A53BE12)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- SOUTHWIRE Cam Lock Extension Cord, Wire Size 2/0, 1P (61225SCG)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT6ID)
- ZORO SELECT Power Cord, IEC C14, SJT, 15 ft., Blk, 10A, 16/3 (5XFR8ID)
- Molex Power Cables