Shop All Power Cables
Molex
2 Circuit 500Mm Nanofit Overmolded Cable
Mfr # 2451300205
Zoro # G905981586
product price: $5.79
/ea
Sold in multiples of 20 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 500 mm
- Voltage 250V AC/DC
- Connection Type Female to Female
- Jacket Material Nylon
- Wire Size 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451300205
- Zoro # G905981586
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 500 mm |
Wire Size | 20 AWG |
Details
Voltage | 250V AC/DC |
Connection Type | Female to Female |
Jacket Material | Nylon |
Number of Conductors | 2 |
Material | Copper |
Max. Amps | 6.5 A |
Standards | UL 2464 |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3PR)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M4)
- APC Power Cord, L6-20P, IEC C19, 10 ft., Blk, 20A (AP8753)
- UNIRISE USA 10Ft Power Cord C14-C15 15Amp Blue (PWCD-C14C15-15A-10F-BLU)
- NOBLES/TENNANT CHARGER CORD - 6GA 25in CORD WITH 50R PLUG & HANDLE (1049591)
- QUINCY LAB Cord and Plug, 6 ft., 230 Volt (101-1403-1)
- FASTTRACK 10ft UNIVERSAL POWER CORD IEC320 C13 to NEMA 5-15P (FA56727)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA155CE)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 13A, 16AWG, 1ft (P024-001-13A)
- Molex Power Cables