Shop All Power Cables
Molex
2 Circuit 1M Nanofit Overmolded Cable
Mfr # 2451300210
Zoro # G405981659
product price: $7.25
/ea
Sold in multiples of 15 for $108.75
$108.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.0m
- Voltage 250V AC/DC
- Connection Type Female to Female
- Jacket Material Nylon
- Wire Size 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451300210
- Zoro # G405981659
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 1.0m |
Wire Size | 20 AWG |
Details
Voltage | 250V AC/DC |
Connection Type | Female to Female |
Jacket Material | Nylon |
Number of Conductors | 2 |
Color | Black |
Material | Copper |
Max. Amps | 6.5 A |
Standards | UL 2464 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 20A, 250V AC, Non-Indicating (NON-20)
- EATON BUSSMANN Automotive Fuse, ATM Series, 7.5A, 32V DC, Non-Indicating (ATM-7-1/2)
- NVENT HOFFMAN L-Bracket Kit, Steel (LLB)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363AWKGL)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- ENET 5-15P To C13 2Ft Blue Power Cord (N515-C13-BL-2F-ENC)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1802-100)
- INTELED InteLED 789SPC-WHT 6ft Power Cord with Plug and in-line switch (789SPC-WHT)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Female / Bare (TSPC40BK5-F-B/PCTW40BK5-F-B)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1204-10)
- Molex Power Cables