Shop All Hazardous Location Plugs
Molex
.187X.032 FML QD INSUL TAPE AA-2137-032T
Mfr # 19017-0009
Zoro # G7921782
product price: $0.22
/ea
Sold in multiples of 1500 for $330.00
$330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Brass
- Orientation Straight
- Voltage - Maximum 600V
- Material - Resin PVC
- Wire Size AWG 18, 20, 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19017-0009
- Zoro # G7921782
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 3.40mm max. |
Tab Width | 4.75mm |
Details
Material - Metal | Brass |
Orientation | Straight |
Voltage - Maximum | 600V |
Material - Resin | PVC |
Flammability | 94V-0 |
UL | E79133 |
Material - Plating Mating | Tin |
Color - Resin | Red |
Gender | Female |
Barrel Type | Closed |
CSA | LR18689 |
Tab Thickness | 0.81mm |
Insulation | PVC |
Material - Plating Termination | Tin |
Temperature Range - Operating | -50° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: Yes (6EAX3)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101AQD07)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices