Shop All Hazardous Location Plugs
Molex
.187X.032 FIQD FLAG AVIKRIMP (BB-5225)
Mfr # 19006-0017
Zoro # G2755618
product price: $0.72
/ea
Sold in multiples of 200 for $144.00
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR18689
- Tab Width 4.75mm
- UL E79133
- Wire Size AWG 14, 16
- Insulation Nylon (PA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19006-0017
- Zoro # G2755618
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 4.75mm |
Wire Size AWG | 14, 16 |
Wire Size mm² | 1.30-2.00 |
Wire Insulation Diameter | 4.32mm max. |
Details
CSA | LR18689 |
UL | E79133 |
Insulation | Nylon (PA) |
Glow-Wire Capable | Yes |
Flammability | 94V-2 |
Tab Thickness | 0.81mm |
Gender | Female |
Material - Metal | Brass |
Material - Plating Termination | Tin |
Barrel Type | Closed |
Material - Resin | Nylon |
Voltage - Maximum | 600V |
Material - Plating Mating | Tin |
Temperature Range - Operating | -65° to +105°C |
Orientation | Flag |
Color - Resin | Blue |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - White (HS357-S50-WHITE)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN122120500)
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices