Shop All Wire Terminals
Molex
.187X.032 Fem.Qd Insulkrimp (Bb-2138-032
Mfr # 190170032
Zoro # G205899796
product price: $0.19
/ea
Sold in multiples of 500 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type PVC
- Insulation Color Blue
- Seam Closed
- Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190170032
- Zoro # G205899796
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 16 to 14 AWG |
Insulation Type | PVC |
Insulation Color | Blue |
Seam | Closed |
Connection Type | Female |
Standards | CSA Listed; UL E79133 |
Max. Temp. | 105 Degrees C |
Max. Voltage | 600V |
Connection Material | Brass |
Insulation Dia | 3.70mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A864CHSCFG)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321NRB)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BL60-1NA0)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK25 (RV14-10Q)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- Molex Wire Terminals