Shop All Wire Terminals
Molex
.187X.032 Fem.Qd Avikrimp (Bb-8138-032)
Mfr # 190190028
Zoro # G205899857
product price: $0.26
/ea
Sold in multiples of 400 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon (PA)
- Insulation Color Blue
- Seam Closed
- Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190190028
- Zoro # G205899857
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon (PA) |
Insulation Color | Blue |
Seam | Closed |
Connection Type | Female |
Standards | CSA Listed; UL E79133 |
Connection Material | Brass |
Max. Voltage | 300V |
Max. Temp. | 105 Degrees C |
Insulation Dia | 3.50mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215VH)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT32)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-6208)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 (MNG10-8FBX)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (24C831)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK17 (20-105)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (5WHD2)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 12, PK25 (EDV10-250M-Q)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- Molex Wire Terminals