Shop All Hazardous Location Plugs
Molex
.187X.032 FEMALE FIQD (AA-2203)
Mfr # 19003-0017
Zoro # G2089994
product price: $0.19
/ea
Sold in multiples of 400 for $76.00
$76.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Pink
- Tab Width 4.75mm
- CSA LR18689
- Insulation Nylon (PA)
- Plating min - Termination 4.064µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19003-0017
- Zoro # G2089994
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 4.75mm |
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 3.43mm max. |
Details
Color - Resin | Pink |
CSA | LR18689 |
Insulation | Nylon (PA) |
Plating min - Termination | 4.064µm |
Orientation | Straight |
Voltage - Maximum | 600V |
Material - Resin | Nylon |
Flammability | 94V-2 |
Material - Plating Mating | Tin |
UL | E79133 |
Termination Interface: Style | Crimp or Compression |
Gender | Female |
Barrel Type | Closed |
Temperature Range - Operating | -65° to +105°C |
Material - Metal | Brass |
Plating min - Mating | 4.064µm |
Material - Plating Termination | Tin |
Tab Thickness | 0.81mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133382)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- RACO Compression Connector, 2-13/32" L, Steel (2918RT)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices