Shop All Hazardous Location Plugs
Molex
.187X.032 FEM. FIQD AVIKRIMP (BB-5273)
Mfr # 19002-0031
Zoro # G2745474
product price: $0.69
/ea
Sold in multiples of 250 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- CSA LR18689
- Gender Female
- Tab Width 4.75mm
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19002-0031
- Zoro # G2745474
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 4.75mm |
Wire Size AWG | 14, 16 |
Wire Size mm² | 1.30-2.00 |
Wire Insulation Diameter | 3.94mm max. |
Details
Orientation | Straight |
CSA | LR18689 |
Gender | Female |
Flammability | 94V-2 |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Color - Resin | Blue |
Insulation | Nylon (PA) |
Material - Metal | Brass |
Temperature Range - Operating | -65° to +105°C |
Barrel Type | Closed |
Tab Thickness | 0.81mm |
UL | E79133 |
Voltage - Maximum | 300V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060606)
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3B)
- SIEMENS Circuit Breaker, QP Series 290A, 2 Pole, 120/240V AC (ITEQ290)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs