Shop All Hazardous Location Plugs
Molex
.187X.032 FEM. FIQD AVIKRIMP (AA-5271)
Mfr # 19002-0009
Zoro # G2751661
Sold in multiples of 250 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tab Width 4.75mm
- Voltage - Maximum 300V
- Material - Metal Brass
- Wire Size AWG 18, 20, 22
- Color - Resin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19002-0009
- Zoro # G2751661
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 4.75mm |
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 3.17mm max. |
Details
Voltage - Maximum | 300V |
Material - Metal | Brass |
Color - Resin | Red |
Gender | Female |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Orientation | Straight |
Barrel Type | Closed |
Flammability | 94V-2 |
Insulation | Nylon (PA) |
Tab Thickness | 0.81mm |
UL | E79133 |
CSA | LR18689 |
Temperature Range - Operating | -65° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Hinged (A8N84)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices