Shop All Hazardous Location Plugs
Molex
187X032 FE AQUA FIQD EXP TAPED BB-2208XT
Mfr # 19003-0061
Zoro # G2744381
original price:
$0.50
20% off
new price: $0.40
/ea
Sold in multiples of 750 for $300.00
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR18689
- Gender Female
- Material - Resin Nylon
- Material - Plating Mating Tin
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19003-0061
- Zoro # G2744381
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 1.30-2.00 |
Wire Size AWG | 14, 16 |
Tab Width | 4.75mm |
Wire Insulation Diameter | 6.60mm max. |
Details
CSA | LR18689 |
Gender | Female |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Voltage - Maximum | 600V |
Flammability | 94V-2 |
Orientation | Straight |
Tab Thickness | 0.81mm |
UL | E79133 |
Color - Resin | Blue |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Plating min - Mating | 4.064µm |
Temperature Range - Operating | -65° to +105°C |
Insulation | Nylon (PA) |
Plating min - Termination | 4.064µm |
Termination Interface: Style | Crimp or Compression |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP20)
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 30 (PBN30)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs