Shop All Hazardous Location Plugs
Molex
.187X.020FM.FIQD AVIK. T CARRY (AA-5267Z
Mfr # 19002-0008
Zoro # G7922360
product price: $0.26
/ea
Sold in multiples of 2500 for $650.00
$650.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flammability 94V-2
- Temperature Range - Operating -65° to +105°C
- Barrel Type Closed
- Material - Plating Mating Tin
- Material - Metal Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19002-0008
- Zoro # G7922360
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 3.17mm max. |
Tab Width | 4.75mm |
Details
Flammability | 94V-2 |
Temperature Range - Operating | -65° to +105°C |
Barrel Type | Closed |
Material - Plating Mating | Tin |
Material - Metal | Brass |
Color - Resin | Red |
CSA | LR18689 |
Material - Plating Termination | Tin |
Voltage - Maximum | 300V |
Gender | Female |
Orientation | Straight |
Tab Thickness | 0.51mm |
UL | E79133 |
Insulation | Nylon (PA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 8mm B, PK500 (701-016)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-W)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices