Shop All Wire Terminals
Molex
187X020 Male Qd Krimpt Zinc Mct-17 Spm
Mfr # 190220022
Zoro # G005899439
Sold in multiples of 8000 for $960.00
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Seam Closed
- Connection Type Male
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190220022
- Zoro # G005899439
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 14, 16 |
Tab Width | 4.75mm |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Seam | Closed |
Connection Type | Male |
Connection Material | Brass |
Tab Thickness | 0.51mm |
Lock to Mating Part | None |
Temperature Range - Operating | Per Wire Specification |
Material - Plating Mating | Zinc Chromate |
Material - Plating Termination | Zinc Chromate |
Plating min - Mating | 5.080µm |
Orientation | Straight |
Series | 19022 |
Insulated | No |
Glow-Wire Capable | No |
Insulation | None |
Voltage - Maximum | Per Wire Specification |
Product Name | Krimptite |
Type | Quick Disconnect |
Polarized to Mating Part | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1-US)
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 277/480V AC, B Curve (BDA34020Y)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30417)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 10 PK (RVS2-3.5-10)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30424)
- Molex Wire Terminals