Shop All Hazardous Location Plugs
Molex
.187X.020 MALE FIQD AVIKRIMP (BB-5268)
Mfr # 19001-0008
Zoro # G2750934
product price: $0.92
/ea
Sold in multiples of 150 for $138.00
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size AWG 14, 16
- Plating min - Termination 5.080µm
- Gender Male
- Material - Plating Mating Zinc Chromate
- Material - Metal Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19001-0008
- Zoro # G2750934
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 14, 16 |
Wire Insulation Diameter | 4.32mm max. |
Tab Width | 4.75mm |
Wire Size mm² | 1.30-2.00 |
Details
Plating min - Termination | 5.080µm |
Gender | Male |
Material - Plating Mating | Zinc Chromate |
Material - Metal | Brass |
Color - Resin | Blue |
Voltage - Maximum | 300V |
Plating min - Mating | 5.080µm |
Material - Plating Termination | Zinc Chromate |
Flammability | 94V-2 |
Barrel Type | Closed |
Tab Thickness | 0.51mm |
UL | E79133 |
Insulation | Nylon (PA) |
Temperature Range - Operating | -65° to +105°C |
Orientation | Straight |
CSA | LR18689 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices