Shop All Hazardous Location Plugs
Molex
.187X.020 MALE FIQD AVIKRIMP (AA-5266)
Mfr # 19001-0003
Zoro # G2751643
product price: $0.44
/ea
Sold in multiples of 300 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Tab Thickness 0.51mm
- Material - Plating Mating Zinc Chromate
- Insulation Nylon (PA)
- Color - Resin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19001-0003
- Zoro # G2751643
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 3.56mm max. |
Wire Size AWG | 18, 20, 22 |
Tab Width | 4.75mm |
Details
Gender | Male |
Tab Thickness | 0.51mm |
Material - Plating Mating | Zinc Chromate |
Insulation | Nylon (PA) |
Color - Resin | Red |
CSA | LR18689 |
Material - Metal | Brass |
Barrel Type | Closed |
Flammability | 94V-2 |
UL | E79133 |
Material - Plating Termination | Zinc Chromate |
Voltage - Maximum | 300V |
Temperature Range - Operating | -65° to +105°C |
Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JKS-350)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500012W)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW4-B)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs