Shop All Hazardous Location Plugs
Molex
.187X.020 FEM.QD AVIKRIMP (BB-8138)
Mfr # 19019-0027
Zoro # G4030333
product price: $0.40
/ea
Sold in multiples of 400 for $160.00
$160.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Metal Brass
- Orientation Straight
- Color - Resin Blue
- Temperature Range - Operating -65° to +105°C
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19019-0027
- Zoro # G4030333
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 3.50mm max. |
Tab Width | 4.75mm |
Wire Size AWG | 14, 16 |
Wire Size mm² | 1.30-2.00 |
Details
Material - Metal | Brass |
Orientation | Straight |
Color - Resin | Blue |
Temperature Range - Operating | -65° to +105°C |
Gender | Female |
Tab Thickness | 0.51mm |
Voltage - Maximum | 300V |
UL | E79133 |
Material - Plating Termination | Tin |
Insulation | Nylon (PA) |
Flammability | 94V-2 |
Barrel Type | Closed |
Material - Plating Mating | Tin |
CSA | LR18689 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER DISCON INSUL12-10AWG15PK (15-155F)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (811C)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, Pre-Glvnzd Steel (FS-500 PG 24.00)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-8007)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs