Shop All Hazardous Location Plugs
Molex
187X.020 FEMALE QD KRIMPTITE AA-1137 SPM
Mfr # 19016-0005
Zoro # G4047020
product price: $0.13
/ea
Sold in multiples of 2000 for $260.00
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tab Width 4.75mm
- Voltage - Maximum Per Wire Specification
- Material - Plating Mating Tin
- Barrel Type Closed
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19016-0005
- Zoro # G4047020
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 4.75mm |
Wire Size AWG | 18, 20, 22 |
Details
Voltage - Maximum | Per Wire Specification |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Material - Plating Termination | Tin |
UL | E79133 |
Orientation | Straight |
Insulation | None |
Tab Thickness | 0.51mm |
CSA | LR18689 |
Material - Metal | Brass |
Gender | Female |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P8GY)
- B&B ELECTRONICS HIGH ENERGY PROTECTOR SURGE SUPPRESSOR (485HESP)
- RELAY AND CONTROL Reversing Drum Control, 1-Phase, RS-2 (RS-2)
- NVENT HOFFMAN U-Connector, Comm, Steel, 12in. H x 12in. L (F1212GUC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices