Shop All Hazardous Location Plugs
Molex
.187X.020 FEMALE QD AVIKRIMP (AA-8137)
Mfr # 19019-0006
Zoro # G7771328
product price: $0.35
/ea
Sold in multiples of 400 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Female
- UL E79133
- Flammability 94V-2
- Orientation Straight
- Tab Thickness 0.51mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19019-0006
- Zoro # G7771328
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 2.90mm max. |
Tab Width | 4.75mm |
Details
Gender | Female |
UL | E79133 |
Flammability | 94V-2 |
Orientation | Straight |
Tab Thickness | 0.51mm |
Color - Resin | Red |
Temperature Range - Operating | -65° to +105°C |
CSA | LR18689 |
Insulation | Nylon (PA) |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Barrel Type | Closed |
Voltage - Maximum | 300V |
Material - Plating Mating | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Twist On Wire Cnnectr, 22-10AWG, Ylw, PK50 (17-004)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 4 D (F1X4WH6)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- DAYTON Pendant Station, Black, 2NO (20C811)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs