Shop All Wire Terminals
Molex
.187X.020 Female Fiqd Expanded (Bb-2207X
Mfr # 190030053
Zoro # G905900365
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon (PA)
- Insulation Color Blue
- Connection Material Brass
- Connection Type Female, Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190030053
- Zoro # G905900365
- Country of Origin United States
- Category Wire Terminals
Dimensions
Tab Width | 4.75mm |
Wire Size (AWG) | 14, 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24A)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (MU10-8RX)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- GARDNER BENDER Ring Terminal 16-14Awg No10 (20-104)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- MIDWEST FASTENER 6 WG x 1/2" Uninsulated Ring Terminals 8PK (66991)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK50 (75-106)
- Molex Wire Terminals