Shop All Wire Terminals
Molex
.187X.020 Fem Fiqd V-O Loose(Aa-2202V)
Mfr # 190030126
Zoro # G605900276
product price: $0.30
/ea
Sold in multiples of 4000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon (PA)
- Insulation Color Red
- Connection Type Female, Crimp or Compression
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190030126
- Zoro # G605900276
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 18, 20, 22 |
Tab Width | 4.75mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC12(S))
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2)
- STA-KON 22-16 AWG Nylon Fork Terminal #8 Stud PK100 (RA18-8F)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (C10-6-SK)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU14-8FBX)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 10 Pcs (SV5.5-5-10)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- MOTORMITE Technician Terminal-1 Terminal Female To Weather Pack Te, 85388 (85388)
- Molex Wire Terminals