Shop All Hazardous Location Plugs
Molex
.187X.020 FEM. FIQD AVIKRIMP (BB-5269)
Mfr # 19002-0028
Zoro # G2748898
product price: $0.51
/ea
Sold in multiples of 350 for $178.50
$178.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E79133
- Orientation Straight
- Color - Resin Blue
- Barrel Type Closed
- Temperature Range - Operating -65° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19002-0028
- Zoro # G2748898
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 14, 16 |
Wire Size mm² | 1.30-2.00 |
Tab Width | 4.75mm |
Wire Insulation Diameter | 3.94mm max. |
Details
UL | E79133 |
Orientation | Straight |
Color - Resin | Blue |
Barrel Type | Closed |
Temperature Range - Operating | -65° to +105°C |
Flammability | 94V-2 |
CSA | LR18689 |
Material - Plating Termination | Tin |
Gender | Female |
Voltage - Maximum | 300V |
Insulation | Nylon (PA) |
Material - Plating Mating | Tin |
Material - Metal | Brass |
Tab Thickness | 0.51mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V3011E)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111LA11)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DR20TR)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices