Shop All Hazardous Location Plugs
Molex
.187X.020 FEM. FIQD AVIKRIMP (AA-5267)
Mfr # 19002-0005
Zoro # G2751713
product price: $0.35
/ea
Sold in multiples of 450 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tab Width 4.75mm
- Material - Plating Termination Tin
- Wire Size AWG 18, 20, 22
- CSA LR18689
- Color - Resin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19002-0005
- Zoro # G2751713
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 4.75mm |
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 3.17mm max. |
Details
Material - Plating Termination | Tin |
CSA | LR18689 |
Color - Resin | Red |
Gender | Female |
UL | E79133 |
Material - Plating Mating | Tin |
Material - Metal | Brass |
Flammability | 94V-2 |
Barrel Type | Closed |
Tab Thickness | 0.51mm |
Temperature Range - Operating | -65° to +105°C |
Insulation | Nylon (PA) |
Voltage - Maximum | 300V |
Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 1500lb Load (PSF16C)
- NVENT CADDY Conduit Clamp, 2 In EMT, Silver (SCH32B)
- ABB OUTLET BOX COVER REC 1KO (58 C 6)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs