Shop All Wire Terminals
Molex
.187 X .032 Avikrimp Fiqd Oval Exp Fem
Mfr # 196001304
Zoro # G005899989
product price: $1.35
/ea
Sold in multiples of 75 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Nylon (PA)
- Insulation Color Yellow
- Connection Material Brass
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 196001304
- Zoro # G005899989
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 16+16, 18+18, 20+20, 22+22 |
Tab Width | 4.75mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- DAYTON IEC Timer, On Delay, 10.0-180Sec, 1NO/1NC (6EAT9)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1614CHNFSS)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164270-2010)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD6)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M14-10FBX)
- Molex Wire Terminals