Shop All Hazardous Location Plugs
Molex
.187 X .020 FEMALE FIQD (M-2210)
Mfr # 19003-0064
Zoro # G2083974
product price: $0.37
/ea
Sold in multiples of 350 for $129.50
$129.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Yellow
- Material - Metal Brass
- Voltage - Maximum 600V
- Orientation Straight
- Plating min - Termination 4.064µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19003-0064
- Zoro # G2083974
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 4.75mm |
Wire Size AWG | 24, 26 |
Wire Insulation Diameter | 1.90mm max. |
Details
Color - Resin | Yellow |
Material - Metal | Brass |
Voltage - Maximum | 600V |
Orientation | Straight |
Plating min - Termination | 4.064µm |
Material - Resin | Nylon |
Insulation | Nylon (PA) |
Temperature Range - Operating | -65° to +105°C |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Tab Thickness | 0.51mm |
Plating min - Mating | 4.064µm |
Barrel Type | Closed |
Material - Plating Termination | Tin |
Gender | Female |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 8inWx8inH, Steel (F88L60)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P12SS)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices