Shop All Wire Terminals
Molex
.187 X .020 Female Fiqd Expand (Aa-2202X
Mfr # 190030014
Zoro # G205900423
product price: $0.26
/ea
Sold in multiples of 3000 for $780.00
$780.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon (PA)
- Insulation Color Red
- Max. Temp. 105 Degrees C
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190030014
- Zoro # G205900423
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 18, 20, 22 |
Tab Width | 4.75mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, B Curve (FAZ-B20/2)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- MARINCO 8219T Marinco 15A 125V Conn, Hospital Grade, Clear (8219T)
- JANDORF Ter Butt Splic22-18 3Way (60932)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- PICO Terminal-16Ga Dtsch Mlesld, #5963PT (5963PT)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- Molex Wire Connectors & Disconnects