Shop All Hazardous Location Plugs
Molex
.187 X .020 FEMALE FIQD (BB-2207)
Mfr # 19003-0050
Zoro # G2747069
product price: $0.36
/ea
Sold in multiples of 450 for $162.00
$162.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Termination 4.064µm
- Color - Resin Blue
- Plating min - Mating 4.064µm
- Material - Plating Termination Tin
- Wire Insulation Diameter 4.06mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19003-0050
- Zoro # G2747069
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 4.06mm max. |
Wire Size AWG | 14, 16 |
Wire Size mm² | 1.30-2.00 |
Tab Width | 4.75mm |
Details
Plating min - Termination | 4.064µm |
Color - Resin | Blue |
Plating min - Mating | 4.064µm |
Material - Plating Termination | Tin |
Orientation | Straight |
CSA | LR18689 |
Insulation | Nylon (PA) |
Voltage - Maximum | 600V |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
Temperature Range - Operating | -65° to +105°C |
Tab Thickness | 0.51mm |
Material - Metal | Brass |
Flammability | 94V-2 |
Gender | Female |
Material - Resin | Nylon |
UL | E79133 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7153-2BA02-0XB0)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A (6GNT8)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Hazardous Location Plugs