Shop All Hazardous Location Plugs
Molex
.187 X .020 FEMALE FIQD (AA-2202)
Mfr # 19003-0011
Zoro # G2090432
product price: $0.22
/ea
Sold in multiples of 600 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E79133
- Wire Insulation Diameter 3.43mm max.
- Wire Size AWG 18, 20, 22
- Material - Plating Termination Tin
- Material - Metal Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19003-0011
- Zoro # G2090432
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 3.43mm max. |
Wire Size AWG | 18, 20, 22 |
Tab Width | 4.75mm |
Details
UL | E79133 |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 600V |
Flammability | 94V-2 |
Plating min - Termination | 4.064µm |
Barrel Type | Closed |
Insulation | Nylon (PA) |
Material - Plating Mating | Tin |
Temperature Range - Operating | -65° to +105°C |
Material - Resin | Nylon |
CSA | LR18689 |
Color - Resin | Salmon |
Gender | Female |
Tab Thickness | 0.51mm |
Plating min - Mating | 4.064µm |
Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Machinery Drive ACS35503U02A42J400 (ACS355-03U-02A4-2+J400)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-3)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS131)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices