Shop All Wire Terminals
Molex
.180 Male Bullet Plug Avikrimp (A-859)
Mfr # 190360001
Zoro # G205899673
Sold in multiples of 4000 for $1,520.00
$1,520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon (PA)
- Insulation Color Red
- Series 19036
- Type Snap Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190360001
- Zoro # G205899673
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 18, 20, 22 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon (PA) |
Insulation Color | Red |
Series | 19036 |
Type | Snap Plug |
Connection Type | Male, Crimp or Compression |
Connection Material | Copper |
Standards | CSA Listed; UL E152602 |
Seam | Closed |
Insulated | Partial |
Insulation Dia | 4.30mm max. |
Gender | Male |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Orientation | Straight |
Flammability | 94V-2 |
Lock to Mating Part | None |
CSA | LR18689 |
Glow-Wire Capable | No |
Material - Plating Mating | Tin |
Product Name | Avikrimp |
UL | E152602 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-25-BK)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYUB1A)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (37324)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- Molex Wire Terminals