Shop All Headers & Wire Housings
Molex
1.8 2Nd Lock Mlt Plug Hsg 351810220
Mfr # 351810220
Zoro # G405910673
product price: $0.18
/ea
Sold in multiples of 600 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Wire-to-Wire
- Lock to Mating Part Yes
- UL E29179
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 351810220
- Zoro # G405910673
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Application | Power, Wire-to-Wire |
Lock to Mating Part | Yes |
UL | E29179 |
Color - Resin | Natural |
Stackable | No |
Keying to Mating Part | None |
CSA | LR19980 |
Series | 35181 |
Gender | Plug |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +120°C |
Circuits (maximum) | 2 |
Flammability | 94V-0 |
Glow-Wire Capable | No |
Product Name | VersaBlade |
Material - Resin | PBT |
Pitch - Mating Interface | 8.00mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C342)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings