Shop All Communication Cables
Molex
16X Pcie Cbl Assy - 0.5M 17021 128G
Mfr # 745461611
Zoro # G405924786
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Length 0.50m
- Lock to Mating Part Yes
- Voltage - Maximum 30V DC
- Pitch - Mating Interface 0.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 745461611
- Zoro # G405924786
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Cable Length | 0.50m |
Wire Size AWG | 28 |
Details
Shielded | Yes |
Lock to Mating Part | Yes |
Voltage - Maximum | 30V DC |
Pitch - Mating Interface | 0.80mm |
Shield Type | EMI Gasket |
Wire/Cable Type | Round |
Material - Metal | Zinc Alloy |
Current - Maximum per Contact | 1.0A |
Gender | Plug/Plug |
UL | E72548 |
Circuits (Loaded) | 136 |
Number of Rows | 4 |
CSA | LR64395 |
Waterproof / Dustproof | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500-12)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 7A, 125V AC, 200kA at 125V AC, 5 PK (GMA-7-R)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- Molex Communication Cables