Shop All Communication Cables
Molex
16Ckt Picoflex 120Mm Long
Mfr # 923181612
Zoro # G005924919
product price: $1.85
/ea
Sold in multiples of 55 for $101.75
$101.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 92318
- Cable Length 0.12m
- Wire Size AWG 28
- Material - Metal Phosphor Bronze
- Plating min - Termination 2.032µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923181612
- Zoro # G005924919
- UPC # 822350944687
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 0.12m |
Wire Size AWG | 28 |
Details
Series | 92318 |
Material - Metal | Phosphor Bronze |
Plating min - Termination | 2.032µm |
Circuits (Loaded) | 16 |
Connector to Connector | Picoflex PCB-to-IDT |
Product Name | Picoflex |
Pitch - Mating Interface | 1.27mm |
Wire/Cable Type | PVC, Ribbon Cable |
Material - Resin | Polyester |
Plating min - Mating | 2.032µm |
Assembly Configuration | Dual Ended Connectors |
Termination Interface: Style | IDT or Pierce, Through Hole - Kinked Pin |
Gender | Female-Female |
Color - Resin | Natural |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.2A |
Material - Plating Termination | Tin |
Voltage - Maximum | 250V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL115)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- Molex Communication Cables