Shop All Headers & Wire Housings
Molex
16B Std Surf.Hous. 1Lev
Mfr # 936012530
Zoro # G505983027
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Mounting Style Surface Mount
- Series 93601
- Housing Color Grey RAL 7037
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936012530
- Zoro # G505983027
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21x2 |
Component Size | 16B «77X27» |
Details
Color | Gray |
Mounting Style | Surface Mount |
Series | 93601 |
Housing Color | Grey RAL 7037 |
Standards | CSA Certified; UL E249674 |
Max. Voltage | 500V |
Material | Aluminum |
Finish | Polyester Powder Coated |
IP Rating | IP66 |
Type | STD |
Lock to Mating Part | Yes |
UL | E249674 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Gasket | NBR |
Thread Type | (Pg) |
Number of Levers | 1 |
Material - Housing | Die-cast Aluminum |
Product Name | GWconnect |
Component Type | Single Lever SMT Housing |
Housing Coating | Polyester Powder |
CSA | 256883 |
Material - Lever | Galvanized Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (FNQ-R-3-2/10)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 60A, 600V AC, Non-Indicating (DFJ-60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB40)
- OMRON Relay, 4Pin, SPST, 10A, 24VDC (G2R-1A-T-DC24)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings