Shop All Wire Connectors
Molex
16B Std Hood 4Pgs Hc S/E Pg21 Fit
Mfr # 936012704
Zoro # G605959144
product price: $80.99
/ea
Sold in multiples of 2 for $161.98
Free Shipping & Returns
$161.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- Thread Size Pg21
- Voltage - Maximum 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936012704
- Zoro # G605959144
- Country of Origin China
- Category Wire Connectors
Dimensions
Thread Size | Pg21 |
Component Size | 16B «77X27» |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
Voltage - Maximum | 500V |
Material - Peg | Stainless Steel |
Product Name | GWconnect |
Hood Color | GREY RAL 7037 |
CSA | 256883 |
Hood Coating | Polyester Powder |
Entry Location | Side |
Material - Hood | Die-cast Aluminum |
Number of Pegs | 4 |
Thread Type | (Pg) |
UL | E249674 |
Lock to Mating Part | Yes |
Component Type | Double Lever Hood |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523LA)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLK (1327G6)
- MELNOR METAL CONNECTOR Y (9000)
- GARDNER BENDER Connectors Wire Assorted (25-AWC)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 20PK (60853)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- MIDWEST FASTENER 22 WG to 18 WG x 3/16" x 1/2" Uninsulated Female Disconnects 1 12PK (67035)
- MIDWEST FASTENER 3/8"-32 Coaxial 4-way Splitter F-Type Connectors 2PK (930927)
- Molex Wire Connectors & Disconnects