Shop All Hazardous Location Plugs
Molex
16B STD Bulk.Hous. aut.cov 1Lev
Mfr # 936012954
Zoro # G7922132
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Coating Polyester Powder
- Voltage - Maximum 500V
- Cover Color Grey RAL 7037
- Component Size 16B «77X27»
- Standard ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936012954
- Zoro # G7922132
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Component Size | 16B «77X27» |
Details
Cover Coating | Polyester Powder |
Voltage - Maximum | 500V |
Cover Color | Grey RAL 7037 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
UL | E249674 |
Mounting Style | Bulkhead |
Lock to Mating Part | Yes |
IP Rating | IP66 |
Material - Lever | Stainless Steel |
Series | 93601 |
CSA | 256883 |
Housing Coating | Polyester Powder |
Housing Color | Grey RAL 7037 |
Material - Cover | Die-cast Aluminum |
Product Name | GWconnect |
Type | STD |
Material - Gasket | NBR |
Number of Levers | 1 |
Material - Housing | Die-cast Aluminum |
Component Type | Single Lever Bulkhead Housing |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 10.06 in D, NEMA 12, Hinged (A604810LP)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs