Shop All Hazardous Location Plugs
Molex
16B STD Bulk.Hous.
Mfr # 936012281
Zoro # G7922738
product price: $43.55
/ea
Sold in multiples of 2 for $87.10
$87.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Coating Polyester Powder
- Material - Peg Stainless Steel
- Component Size 16B «77X27»
- Voltage - Maximum 500V
- Number of Pegs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936012281
- Zoro # G7922738
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 16B «77X27» |
Details
Housing Coating | Polyester Powder |
Material - Peg | Stainless Steel |
Voltage - Maximum | 500V |
Number of Pegs | 4 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
CSA | 256883 |
Housing Color | Grey RAL 7037 |
Lock to Mating Part | Yes |
Mounting Style | Bulkhead |
Material - Gasket | NBR |
Series | 93601 |
Material - Housing | Die-cast Aluminum |
Product Name | GWconnect |
Type | STD |
UL | E249674 |
IP Rating | IP66 |
Component Type | Double Lever Bulkhead Housing |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 4 POLE 120V-DC CONTROL RELAY (ARD440SR)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- SQUARE D Pwr Dist Block, 175A, 1P, 2/0-6AWG, 600VAC (9080LBA162104)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs