Shop All Hazardous Location Plugs
Molex
16B STD Bulk.Hous. 1Lev
Mfr # 936012571
Zoro # G7920714
product price: $51.95
/ea
Sold in multiples of 2 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Grey RAL 7037
- Material - Gasket NBR
- Mounting Style Bulkhead
- Number of Levers 1
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936012571
- Zoro # G7920714
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 16B «77X27» |
Details
Housing Color | Grey RAL 7037 |
Material - Gasket | NBR |
Mounting Style | Bulkhead |
Number of Levers | 1 |
CSA | 256883 |
Lock to Mating Part | Yes |
Housing Coating | Polyester Powder |
Material - Housing | Die-cast Aluminum |
Material - Lever | Galvanized Steel |
UL | E249674 |
Voltage - Maximum | 500V |
Product Name | GWconnect |
IP Rating | IP66 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Type | STD |
Series | 93601 |
Component Type | Single Lever Bulkhead Housing |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC (RE22R1MYMR)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 100 (FZ512835)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: No (LC1D115B7)
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices