Shop All Hazardous Location Plugs
Molex
16B SEST M ins Scrw 16P 16A 500V
Mfr # 936010275
Zoro # G2760630
product price: $21.95
/ea
Sold in multiples of 3 for $65.85
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name GWconnect
- UL E249674
- Insert Color Grey
- Standard CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
- Component Type Inserts - Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010275
- Zoro # G2760630
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 14-20 |
Component Size | 16B «77X27» |
Stripping Length | 7.00mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Flip Up Guard, F/30mm Push Buttons (10250TA38)
- JOHNSON CONTROLS Current Sensing Relay, 0.5A, 30VAC/DC (R310AD-1C)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER05)
- ARMSTRONG 56W63 R37520B014 Manual Reset (56W63)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Hazardous Location Plugs