Shop All Hazardous Location Plugs
Molex
16B SES M ins Spring 16P 16A 500V
Mfr # 936010259
Zoro # G2079792
Sold in multiples of 3 for $73.35
$73.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 500
- Flammability UL 94V-0
- Material - Plating Silver
- Poles 16
- Temperature Range - Operating -40° to +125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010259
- Zoro # G2079792
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 0.14-2.50 |
Wire Size AWG | 14-26 |
Stripping Length | 9.00-11.00mm |
Component Size | 16B «77X27» |
Details
Durability (mating cycles max) | 500 |
Flammability | UL 94V-0 |
Material - Plating | Silver |
Poles | 16 |
Temperature Range - Operating | -40° to +125°C |
Material - Insert | Polycarbonate |
Gender | Male |
CSA | 256883 |
UL | E249674 |
Number of Rows | 2 |
Material - Contact | Copper Alloy |
Current - Maximum per Contact | 16.0A |
Polarized to Mating Part | Yes |
Voltage - Maximum | 500V |
Insert Color | Grey |
Series | 93601 |
Component Type | Inserts - Spring Terminal |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Product Name | GWconnect |
Insert Series | S-ES |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- LEGRAND Divided Device Box, Gang, 2 Gang, Steel (V2444D-2A)
- WESTWARD Welding Cable, 1/0, 10 ft., Red, Rubber (19YE33)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices