Shop All Hazardous Location Plugs
Molex
16B SE M ins ScrwAg 16P 16A 500V O/WP
Mfr # 936010274
Zoro # G2082699
Sold in multiples of 4 for $102.36
$102.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Series S-E
- Material - Contact Copper Alloy
- Tightening Test Torque 0.50 Nm
- Wire Size (AWG) 12-20
- Poles 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010274
- Zoro # G2082699
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 12-20 |
Component Size | 16B «77X27» |
Stripping Length | 7.00mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- LEVITON Receptacle (5361-I)
- 3M Replacement for 3M Fp301-3/8-100 Foot -BK (FP301-3/8-100`-BK 3M)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices