Shop All Hazardous Location Plugs
Molex
16B Se F Ins Scrwag 16P 16A 500V O/Wp
Mfr # 936010264
Zoro # G905949784
product price: $30.45
/ea
Sold in multiples of 3 for $91.35
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Standard CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
- Tightening Test Torque 0.50 Nm
- Wire Protection Yes
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010264
- Zoro # G905949784
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 16B «77X27» |
Wire Size (AWG) | 12-20 |
Stripping Length | 7.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55M1)
- 3M 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (MNG18-8R/LX)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs