Shop All Hazardous Location Plugs
Molex
16B SD M ins Crp 40P 10A 250V
Mfr # 936010104
Zoro # G2766118
product price: $23.75
/ea
Sold in multiples of 3 for $71.25
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles 40
- UL E249674
- Temperature Range - Operating -40° to +125°C
- Insert Color Grey
- Number of Rows 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010104
- Zoro # G2766118
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Component Size | 16B «77X27» |
Details
Poles | 40 |
UL | E249674 |
Temperature Range - Operating | -40° to +125°C |
Insert Color | Grey |
Number of Rows | 4 |
Durability (mating cycles max) | 500 |
Voltage - Maximum | 250V |
CSA | 256883 |
Polarized to Mating Part | Yes |
Flammability | UL 94V-0 |
Material - Insert | Polycarbonate |
Current - Maximum per Contact | 10.0A |
Gender | Male |
Component Type | Inserts - Crimp Contact |
Product Name | GWconnect |
Insert Series | S-D |
Series | 93601 |
Standard | CSA C22.2 NO. 182.3, EN 175301-801, EN 60664-1, EN 61984, UL 1977 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 3 Pole, 240V AC (Q320)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA009US)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Hazardous Location Plugs