Shop All Hazardous Location Plugs
Molex
16B Hv Cover W/Gkt 2Lev
Mfr # 7816.6810.0
Zoro # G005975102
Sold in multiples of 2 for $146.30
$146.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Lever Galvanized Steel
- Voltage - Maximum 500V
- Material - Gasket NBR
- Cover Coating Polyester Powder
- Material - Cover Die-cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7816.6810.0
- Zoro # G005975102
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 16B «77X27» |
Details
Material - Lever | Galvanized Steel |
Voltage - Maximum | 500V |
Material - Gasket | NBR |
Cover Coating | Polyester Powder |
Material - Cover | Die-cast Aluminum |
UL | E249674 |
CSA | 256883 |
Lock to Mating Part | Yes |
Number of Levers | 2 |
Cover Color | Grey RAL 7037 |
Product Name | GWconnect |
Type | STD |
IP Rating | IP66 |
Component Type | Cover |
Series | 93601 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SEO1V08)
- EUCHNER Evaluation Safety Relay, Plastic, 2NO (CES-A-ABA-01)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs