Shop All Hazardous Location Plugs
Molex
16A STD Bulk.Hous. W/cov 1Lev
Mfr # 936012160
Zoro # G7922622
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 500V
- UL E249674
- Housing Color Grey RAL 7037
- Number of Levers 1
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936012160
- Zoro # G7922622
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 16A «66X16» |
Details
Voltage - Maximum | 500V |
UL | E249674 |
Housing Color | Grey RAL 7037 |
Number of Levers | 1 |
CSA | 256883 |
Lock to Mating Part | Yes |
Material - Gasket | NBR |
Material - Lever | Stainless Steel |
Housing Coating | Polyester Powder |
Cover Coating | Polyester Powder |
Material - Housing | Die-cast Aluminum |
Mounting Style | Bulkhead |
Cover Color | Grey RAL 7037 |
Material - Cover | Die-cast Aluminum |
Product Name | GWconnect |
Series | 93601 |
Component Type | Single Lever Bulkhead Housing |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Type | STD |
IP Rating | IP66 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.5)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices