Shop All Hazardous Location Plugs
Molex
16A STD Bulk.Hous. 1Lev
Mfr # 936012157
Zoro # G7922412
product price: $37.79
/ea
Sold in multiples of 2 for $75.58
$75.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Lever Stainless Steel
- Voltage - Maximum 500V
- CSA 256883
- Material - Housing Die-cast Aluminum
- Housing Color Grey RAL 7037
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936012157
- Zoro # G7922412
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 16A «66X16» |
Details
Material - Lever | Stainless Steel |
Voltage - Maximum | 500V |
CSA | 256883 |
Material - Housing | Die-cast Aluminum |
Housing Color | Grey RAL 7037 |
Number of Levers | 1 |
Mounting Style | Bulkhead |
UL | E249674 |
Lock to Mating Part | Yes |
Housing Coating | Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Series | 93601 |
Type | STD |
IP Rating | IP66 |
Product Name | GWconnect |
Component Type | Single Lever Bulkhead Housing |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0ANA10A0)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR3GH13)
- IDEAL Shrink Tubing, 0.4in ID, Black, 6in, PK10 (46-343)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Hazardous Location Plugs