Shop All Wire Connectors
Molex
16A CRIMP FEM CONTACT 2.5mm GOLD
Mfr # 936010180
Zoro # G7766163
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Connector Type Female
- Wire Range 14 AWG
- Standards CSA Certified; UL E249674
- Finish Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010180
- Zoro # G7766163
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Stripping Length | 7.50mm |
Wire Size (AWG) | 14 |
Details
Series | 93601 |
Connector Type | Female |
Wire Range | 14 AWG |
Standards | CSA Certified; UL E249674 |
Finish | Gold Plated |
Connection Material | Copper Alloy |
Contact Type | Turned Crimp |
Current Rating | 16 A |
Current - Maximum per Contact | 16.0A |
Material - Plating | Gold |
Product Name | GWconnect |
Number of Grooves | 3 |
CSA | 256883 |
UL | E249674 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 2.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM2-1/2)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK25 (V225 1/4-25)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL20418)
- ANDERSON POWER PRODUCTS PP120 HSG RED BULK (1321G3BK)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED (1327)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Female Slip-Ons 20PK (62693)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- Molex Wire Connectors & Disconnects