Shop All Cord Reels
Molex
160 ft 11 A Amps 600V Voltage
Mfr # 1300850370
Zoro # G000416365
product price: $8,609.99
/ea
Free Shipping & Returns
$8,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12 AWG
- Max. Amps 11 A
- Enclosure Rating NEMA 3R
- Overall Width 22.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300850370
- Zoro # G000416365
- UPC # 786788793500
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Overall Width | 22.75 in |
Overall Height | 23.38 in |
Overall Depth | 22.75 in |
Cord Length | 160 ft |
Size | Primary Cord Entry: 1" NPT |
Height | 0.59m (23.38") |
Wire Size (AWG) | 12 |
Depth | 0.58m (22.750") |
Width | 577.90mm (22.75") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 6" - 5-Pack - B (304106)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack (HBL5461W)
- CARLON Electrical Box, Outlet Box, 2 Gang, PVC (5133410B)
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- FLEXZILLA 25 ft.16/3 AWG SJTOW10AAmps125VVoltage (FZ8160253)
- Molex Cord Reels