Shop All Strain Relief Connector
Molex
#16-4 YELLOW SOW-A/SOW CORD BOXEDIN250C
Mfr # 1301280140
Zoro # G2088061
product price: $8.65
/ea
Sold in multiples of 10 for $86.50
$86.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name Heavy Duty
- Wire Size (AWG) 16
- Circuits (Loaded) 4
- Voltage - Maximum 600V
- Color - Cable Jacket Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301280140
- Zoro # G2088061
- UPC # 78678879960
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Wire Size (AWG) | 16 |
Outer Jacket Diameter | 10.41mm |
Cable Length | 76.20m |
Details
Product Name | Heavy Duty |
Circuits (Loaded) | 4 |
Voltage - Maximum | 600V |
Color - Cable Jacket | Yellow |
Temperature Range - Operating | -40° to +105°C |
Insulation | EP Rubber |
Current - Maximum per Contact | 8.0A |
Wire/Cable Type | SOW, SOW-A |
Series | 130128 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- EATON Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- WIREMOLD Entrance End Fitting, White, PVC (PN10F21WH)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- Molex Strain Relief Connector