Shop All Hazardous Location Plugs
Molex
16-14 MALE COUPLER PERMA-SEAL (SBB-9262)
Mfr # 19164-0048
Zoro # G2754699
product price: $1.35
/ea
Sold in multiples of 150 for $202.50
$202.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation NiAc
- UL E79133
- Tab Width 6.35mm
- Wire Size AWG 14, 16
- Temperature Range - Operating -55° to +125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0048
- Zoro # G2754699
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 6.35mm |
Wire Size AWG | 14, 16 |
Wire Insulation Diameter | 4.32mm max. |
Wire Size mm² | 1.00-2.50 |
Details
Insulation | NiAc |
UL | E79133 |
Temperature Range - Operating | -55° to +125°C |
Tab Thickness | 0.81mm |
Material - Metal | Brass |
Voltage - Maximum | 600V |
Gender | Male |
Plating min - Mating | 5.080µm |
Orientation | Straight |
Material - Plating Mating | Zinc Chromate |
CSA | LR18689 |
Material - Plating Termination | Zinc Chromate |
Plating min - Termination | 5.080µm |
Material - Resin | Nylon |
Barrel Type | Closed |
Color - Resin | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Extension Cord, In/Outdoor, Grounded, 100ft (51923)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (9806)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs