Shop All Hazardous Location Plugs
Molex
16-14 FEM COUPLER PERMA-SEAL (SBB-9263)
Mfr # 19164-0050
Zoro # G2759571
product price: $0.92
/ea
Sold in multiples of 150 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Female
- CSA LR18689
- Material - Metal Brass
- Material - Plating Termination Tin
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0050
- Zoro # G2759571
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 4.32mm max. |
Tab Width | 6.35mm |
Wire Size AWG | 14, 16 |
Wire Size mm² | 1.00-2.50 |
Details
Gender | Female |
CSA | LR18689 |
Material - Metal | Brass |
Material - Plating Termination | Tin |
Voltage - Maximum | 600V |
Temperature Range - Operating | -55° to +125°C |
Insulation | NiAc |
UL | E79133 |
Color - Resin | Blue |
Material - Resin | Nylon |
Tab Thickness | 0.81mm |
Barrel Type | Closed |
Orientation | Straight |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG13V09)
- NITE IZE 18" L Gear Tie BK/OR/YL PK 6 (GTPP18-A1-R8)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP1515)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 208/120V AC, A Curve (QOB320GFI)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs