Shop All Wire Terminals
Molex
16-14 Awg .250 Fem Qd Steel 900F (Kb)
Mfr # 192030390
Zoro # G005899644
Sold in multiples of 2000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Connection Material Steel
- Seam Closed
- Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192030390
- Zoro # G005899644
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 14, 16 |
Tab Width | 6.35mm |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Connection Material | Steel |
Seam | Closed |
Connection Type | Female |
Max. Temp. | 483 Degrees C |
Type | Quick Disconnect |
Insulated | No |
Glow-Wire Capable | No |
Temperature Range - Operating | 483°C |
Orientation | Straight |
Product Name | Krimptite |
Tab Thickness | 0.81mm |
Series | 19203 |
Insulation | None |
Material - Plating Mating | Nickel |
Lock to Mating Part | None |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFI)
- CONNTEK Cord 12Ft I-Plug Lighted (24162-144)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- ANCOR 16-14 Gauge - #8 Heat Shrink Spade Terminals - 100-Pack (314299)
- GROTE Retrofit Plug-In Terminal Kit 23 Piece (99510)
- STA-KON 22-16 AWG Nylon Ring Terminal 3/8" Stud PK100 (RA18-38)
- STA-KON 22-16 AWG Nylon Ring Terminal #4 Stud PK100 (RA18-4)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- Molex Wire Connectors & Disconnects